Beli copper plating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Tin Plated Copper Foil Tube
    Mulai

    Rp62.900

    monotaro Tin Plated Copper Foil Tube
    Deskripsi:
    For noise suppression.
    atribut:
    • Color: Silver
    • Characteristic: Flexibility
    • Material: Heat-resistant polyester + tin-plated copper foil
    • Operating Temperature Range (°C): -40 to + 150
  2. Hikari Copper Pipe
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  3. Maxell Sliontec Conductive Copper Tape
    59%
    Mulai

    Rp349.900

    Maxell Sliontec Conductive Copper Tape
    atribut:
    • Material: Base material:Rolled copper foil, Adhesive:Acrylic conductive
    • Color: Bronze
    • Width (mm): 25
    • Length (m): 20
    • Thickness (mm): 0.08
    • Adhesive Force: 5.0N/10mm (Versus stainless steel)
    • Tensile Strength: 44N/10mm
  4. Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    72%
    Mulai

    Rp929.900

    Sumitomo Electric Soft copper pipe for air conditioning refrigerant
    atribut:
    • Length (m): 10
    • Specification: JIS H3300 C1220T-0
    • The allowable tensile stress: 3.3MPa
  5. INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Mulai

    Rp1.399.900

    INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
    atribut:
    • Include: 1roll(20m)
    • Copper Thickness: 0.8mm
  6. TRUSCO Copper Wire (Kawat Tembaga)
    72%
    Mulai

    Rp30.900

    TRUSCO Copper Wire (Kawat Tembaga)
    atribut:
    • Material: Copper (contains 99.9 or more Cu)
    • Purpose of Use: Gardening, bonsai, roof and the like.
  7. Hikari Copper Round Bar
    Mulai

    Rp52.900

    Hikari Copper Round Bar
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Copper
  8. SUMITOMO Soft Copper Pipe for Refrigerant
    62%
    Mulai

    Rp2.299.900

    SUMITOMO Soft Copper Pipe for Refrigerant
    Deskripsi:
    -By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.-Since each 1 is in a plastic bag, it is convenient to carry.-Most suitable for instrumentation piping such as air and oil.
    atribut:
    • Length (m): 10
    • Maximum Working Pressure (MPa): 5.7
    • Outer Diameter (mm): 12
    • Thickness (mm): 1
  9. monotaro Charge Removal Duster
    Mulai

    Rp179.900

    monotaro Charge Removal Duster
    Deskripsi:
    Personal computer, OA equipment, key - board - dust-up of de board uneven part, the interior of the automobile, is ideal for cleaning the room of water wipe can not place.
    atribut:
    • Overall Length (mm): 450 x 35
    • Length (mm): (Mop) 225 or more
    • Material (Handle): Polypropylene
    • Material (Pile Portion): Polypropylene/conductive yarn
  10. Thor Copper-Rawhide Hammer (Martil / Palu)
    Mulai

    Rp809.900

    Thor Copper-Rawhide Hammer (Martil / Palu)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Dual Purpose Rawhide and Copper Faced Hammers Malleable iron head with solid wooden handle. The pure electrolytic copper striking face provides a safe, high impact blow whilst the rawhide face gives a firm, resilient blow that will not mark finished work.
    atribut:
    • Shaft Material: Wood
    • Head Material: Iron
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
    • Face Material: Copper Rawhide
    • Type: Hammer
  11. Fuji Special Metal Protest Formula Pipe Coupler Connector
    68%
    Mulai

    Rp84.900

    Fuji Special Metal Protest Formula Pipe Coupler Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  12. BRITTON Enamelled Copper Wire
    Mulai

    Rp5.899.900

    BRITTON Enamelled Copper Wire
    Deskripsi:
    Ennamelled Cooper Wire adalah produk kawat yang dibuat dari bahan utama berupa tembaga. Kawat ini memiliki sifat konduktor yang sangat baik, dan efektif untuk digunakan dalam berbagai aplikasi kelistrikan. Kawat ini di temukan pada benda-benda seperti transmisi dan distribusi daya, sirkuit elektronik, konsntruksi pembangkit listrik dan aspek telekomunikasi. Memiliki bentuk yang mudah dibentuk (elastis), konduktor yang baik, tahan terhadap korosi, tahan terhadap suhu extreme hingga 200°C.
Daftar Harga copper plating Terbaru October 2026
monotaro Tin Plated Copper Foil TubeRp62.900
Hikari Copper PipeRp31.900
Maxell Sliontec Conductive Copper TapeRp349.900
TRUSCO Copper Pipe Sleeve (Selongsong Pipa Tembaga)Rp72.900
O.H.INDUSTRIAL Adjusted Copper BarRp859.900
Sumitomo Electric Soft copper pipe for air conditioning refrigerantRp929.900
INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Rp1.399.900
TRUSCO Copper Wire (Kawat Tembaga)Rp30.900
Hikari Copper Round BarRp52.900
SUMITOMO Soft Copper Pipe for RefrigerantRp2.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)